Beli air pencil grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPER TOOL Micro Air Grinder (Straight Type)Deskripsi:-This is the pencil type that is easy to grip and work efficiency increases.-Developed in quality and performance, no core shake, and demonstrate sustainability for a long time.-Scatter prevention of cutting powder and low noise type due to rear exhaust.--Precision grinding finishing of various molds.-Finishing of various welding masks.-Metal deburring, chamfering, polishing, engraving, inner surface processing of various metals.-Cutting, grinding, polishing treatment of plastics, stones and wood etc.atribut:
- Hose Intake Port: R1/4
- Exhaust: Back
- SUPER TOOL Micro Air Grinder (Straight Type)Deskripsi:
- INGERSOLL RAND Air-Powered Die GrinderDeskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.atribut:
- Air Pressure (psi): 90
- Power Source: Air Powered
- Switch Type: Safety Lever
- NITTO KOHKI Air Sonicatribut:
- Chuck Diameter (mm): 6
- Type: Pneumatic die grinder
- American Tool Micro Air Grinder Kitatribut:
- Contents: 1pc microair grinder, 10pcs mounted stone, 2pcs spanners, 1pc plug, 1pc blow case
- Size (inch): 1/4 (6.25mm)
- TEKIRO Micro Air Grinder (Gerinda Mini)Deskripsi:Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- monotaro Air Micro Angle Grinder (For Surface Grinding)Deskripsi:It can be used for surface grinding.Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For surface grindingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Working Pressure (MPa): 0.4 to 0.6
- Accessories: One body, one air hose (1.45 m), one hose cover, one hose joint, one pin, 1 Φ 30 rubber pad, 4 buffs, 6 paper
- Overall Length (mm): 140
- Hose Inside-Diameter (phi mm): 5
- Spindle: M7-P0.75
- Wheel size (mm): 30
- Air Consumption (L/minute): 120
- Connection diameter (phi mm): Air: 6
- No Load Rotation Speed (rpm): 23500
- Dynabrade Air-Powered Die GrinderDeskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
- Muraki Mirco Air GrinderDeskripsi:GEM Air Grinders offer excellent torque performance, come with a grip-friendly, light body, and as a result help significantly to enhance the efficiency of deburring, chamfering, finishing, etc.Available with straight or angled bodies (90 degrees and 120 degrees). A broad range of options is available including chucking widths of 2.34 mm, 3 mm, and 6 mm, VAR fixed 30-cup tool, and paper discs, etc., to suit the model and meet customer needs.Energy-saving, environmentally-friendly models are also available, with air consumption reduced by 40 percent while maintaining torque.atribut:
- Air Supply Pressure: 0,4 to 0,7 Mpa
- American Tool Air Grinderatribut:
- Air inlet: 6.25mm (1/4inch)
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler
- Overall Length (mm): 136
- Collet Size (mm): 3
- Air Connection Port: 43834
- Air Consumption (L/minute): 198
- No Load Speed (rpm): 56000
- Working Air Pressure Range (MPa): 0.62
- SC Johnson Pengkilap Lantai New CompleteDeskripsi:NEW COMPLETE adalah non buffable sealer sekaligus finish yang diformulasikan dan diproduksi secara khusus untuk melindungi serta memperindah berbagai jenis lantai lunak, seperti lantai vinyl, lantai karet, lantai linoleum, dapat juga digunakan untuk jenis lantai keras. Lapisan NEW COMPLETE akan langsung mengkilap setelah kering, tidak memerlukan buffing (penggosokan/pemolesan).COVERAGE :Pemakaian tanpa dilusi (murni) 200 m² per gallon untuk satu lapisan.
- SUPER TOOL Single-End Ratchet Wrench (Kunci Ring Ratchet)Deskripsi:-Invert it front to back for reversal use.-A cathodic electrodeposition coating finish.-The gear pitch of the socket is coarse and fast tightening is possible.-Safety rope mounting holes are provided for sizes of 17 to 46mm across-flat dimension.
- INGERSOLL RAND Air-Powered Pencil GrinderDeskripsi:The collet of these pencil grinders accepts burs and mounted points with a 1/8" shank diameter. A 1/8" collet is the standard size for pencil grinders. Attachments with a 1/8" shank are typically used for lighter-duty work than those with a thicker shank, and for heavier-duty work than those with a thinner shank.
- RYU Die Grinder Mini (Mesin Gerinda Tuner)atribut:
- Drill Type: Mini Drill
- Drilling Diameter (mm): 3.2
- Frequency (Hz): 50
- No Load Speed (rpm): 8000 to 32000
- Power (W): 135
- SP AIR Straight GrinderDeskripsi:Ideal for finishing pipe inner diameters. The switch is a grip type.For finishing the inner diameter of pipes and for deburring various industrial parts.atribut:
- Total Length (mm): 342
- Exhaust: Side
- Hose attachment port: NPT3/8
- Chuck Inner Diameter (mm): 6
- Air Consumption (m³/minute): 0.55
- No Load Number of Revolutions (rpm): 14600
- No Load Rotation Speed (rpm): 14600
- Working Air Pressure Range (MPa): 0.62
- monotaro Air Grinder For Heavy Grinding (Long Shaft Type)Deskripsi:It is a straight grinder for heavy grinding. Air supply is a roll type, so it is suitable for long-time work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 345
- Working Pressure (MPa): 0.62
- Air Outlet: PT3/8
- Collet Size (mm): 6
- Use Hose Diameter (mm): 9.5
- Air Consumption (L/minute): 142
- Revolution Per Minute (rpm): 14600
Daftar Harga air pencil grinder Terbaru October 2026
| SUPER TOOL Micro Air Grinder (Straight Type) | Rp7.099.900 |
| SUPER TOOL Micro Air Grinder (Straight Type) | Rp939.900 |
| INGERSOLL RAND Air-Powered Die Grinder | Rp2.899.900 |
| NITTO KOHKI Air Sonic | Rp4.799.900 |
| American Tool Micro Air Grinder Kit | Rp1.199.900 |
| TEKIRO Micro Air Grinder (Gerinda Mini) | Rp819.900 |
| monotaro Air Micro Angle Grinder (For Surface Grinding) | Rp2.599.900 |
| Dynabrade Air-Powered Die Grinder | Rp12.999.900 |
| Muraki Mirco Air Grinder | Rp7.299.900 |
| American Tool Air Grinder | Rp479.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102750911-2.jpg)
/P102623608-3.jpg)



/6sP103684244-2.jpg)
/P102249901-1.jpg)



/P101000821-1.jpg)
/q0P101561936-2.jpg)


/P102742709-2.jpg)

/71P103684253-1.jpg)


/P102250226-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)